-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Locking Sanding Disc |
|---|---|
| Abrasive Grade | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Abrasive Type | Non Woven |
| Attaching System | TP |
| Coating Coverage | Open |
| Color | Blue |
| Connector Size | 7/8" |
|---|---|
| Connector Type | Quick Change |
| Diameter | 4 1/2" |
| Disc Backing Material | Paper |
| Maximum Operating Speed | 13000 RPM |
| Series | RAPID PREP AVOS Series |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 11.43 |
| HS Code | 6805100000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)