-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | PSA Sanding Disc Roll |
|---|---|
| Abrasive Grade | Fine |
| Abrasive Material | Aluminum Oxide |
| Abrasive Type | Latex Saturated, Open Coat, Water Based Stearate |
| Backing Material | Paper |
| Backing Weight | B |
| Coating Coverage | Open |
| Color | Brown |
| Diameter | 6" |
| Disc Dia. | 6" |
|---|---|
| Discs Per Roll | 100 |
| Grade | Very Fine |
| Grit | 220 |
| Product Type | Psa Disc Roll |
| Resistance Properties | Load, Tear |
| Series | A275OP Series |
| Vacuum Hole Design | No Hole |
| Vacuum Hole Pattern | Non Vacuum |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 6805200000 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)