-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | PSA Sanding Disc |
|---|---|
| Abrasive Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Abrasive Type | Coated |
| Backing Material | Cloth |
| Backing Weight | X |
| Coating Coverage | Closed |
| Color | Maroon |
| Disc Backing Material | Cloth |
|---|---|
| Disc Dia. | 9" |
| Grit | 100 |
| Overall Dia. | 9" |
| Product Type | Psa Disc |
| Series | R228 Series |
| Vacuum Hole Design | Non Vacuum |
| Vacuum Hole Pattern | Non Vacuum |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 22.86 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)