-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sheet |
|---|---|
| Abrasive Grade | Medium |
| Abrasive Material | Silicon Carbide |
| Backing Material | Screen |
| Coating Coverage | Open |
| Grit | P80 |
|---|---|
| Mfr. Series | Q421 Series |
| Resistance Properties | Load |
| Sheet Length | 11" |
| Sheet Width | 9" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 22.86 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0099 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)