NORTON ABRASIVES 66261080532 Reducing Bushing 3 Inch Pr

Item: AF8LKU
Model: 66261080532
Cross Ref: 28AA53
27 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$195.93
5% off
$186.13 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Reducing Bushing
Abrasive Mounting Connector Size 3"
Abrasive Mounting Connector Type Unthreaded Hole
Arbor Hole 1 1/4"
Compatible Abrasive Type Convolute Wheels, Flap Wheels
Compatible Wheel Diameter 8"
Compatible Wheel Diameter (maximum) 8"
Fits Hole 3"
For Abrasive Arbor Hole Diameter 3"
Outside Flange Diameter 3"
Product Type Flap & Convolute Wheel Reducing Bushing
Reduced Arbor Hole Diameter 1 1/4"
Tool Mounting Connector Size 1 1/4"
Tool Mounting Connector Type Unthreaded Hole
Washer O.d. 3"

Product Details

    • For Wheel Dia. (In.) (8)

Shipping Information

Height (cm) 3.99
Length (cm) 16.41
Width (cm) 15.8
HS Code 6805300000
Country Of Origin MX
Weight (kg) 0.2475

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site