-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reducing Bushing |
|---|---|
| Abrasive Mounting Connector Size | 3" |
| Abrasive Mounting Connector Type | Unthreaded Hole |
| Arbor Hole | 1 1/2" |
| Compatible Abrasive Type | Convolute Wheels, Flap Wheels |
| Compatible Wheel Diameter | 8" |
| Compatible Wheel Diameter (maximum) | 8" |
| Fits Hole | 3" |
| For Abrasive Arbor Hole Diameter | 3" |
|---|---|
| Outside Flange Diameter | 3" |
| Product Type | Flap & Convolute Wheel Reducing Bushing |
| Reduced Arbor Hole Diameter | 1 1/2" |
| Tool Mounting Connector Size | 1 1/2" |
| Tool Mounting Connector Type | Unthreaded Hole |
| Washer O.d. | 3" |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 16.26 |
| Width (cm) | 16.51 |
| HS Code | 6805300000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)