-
Select Country
- Source Now
Get it by Monday, Mar 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Straight Grinding Wheel |
|---|---|
| Abrasive Grade | Grade Coarse |
| Abrasive Material | Aluminum Oxide |
| Arbor Hole Size | 1 1/2" |
| Arbor Hole Type | Unthreaded Hole |
| Arbor Size | 1 1/2" |
| Bond Type | Vitrified |
| Color | Gray |
| Compatible Tool Type | Bench Grinder, Pedestal Grinder |
| Connector Type | Unthreaded Hole |
| Diameter | 12" |
| Grade | Coarse |
| Grit | 36/46 |
|---|---|
| Included Reducer Bushing Size | 1", 1 1/4" |
| Max. Speed | 2070 RPM |
| Maximum Operating Speed | 2067 RPM |
| Overall Dia. | 12" |
| Overall Thickness | 2" |
| Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel |
| Series | 57A Series |
| Thickness | 2" |
| Wheel Hardness | Not Rated |
| Wheel Type | Type 1 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| HS Code | 6804224000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 9.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)