-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Grinding Wheel |
|---|---|
| Abrasive Grade | Grade Coarse |
| Abrasive Material | Aluminum Oxide |
| Arbor Hole Size | 1 1/4" |
| Arbor Hole Type | Unthreaded Hole |
| Arbor Size | 1 1/4" |
| Bond Type | Vitrified |
| Color | Brown |
| Compatible Tool Type | Bench Grinder, Pedestal Grinder |
| Diameter | 12" |
| Grade | Coarse |
| Grit | 46 |
|---|---|
| Hardness | Medium (M) |
| Included Reducer Bushing Size | 1" |
| Max. Speed | 2070 RPM |
| Maximum Operating Speed | 2710 RPM |
| Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel |
| Series | 57A Series |
| Thickness | 1" |
| Wheel Hardness | M |
| Wheel Type | Type 1 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| HS Code | 6804226000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 4.14 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)