NORTON ABRASIVES 66253116273 Grinding Wheel 10 Inch Diameter Aluminium Oxide 60 Grit Brown

Item: AF8KZU
Model: 66253116273
Cross Ref: 26ZV85
25 In Stock

Ships within 2 days via

Abrasive Grade

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$258.23
5% off
$245.32 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Grinding Wheel
Abrasive Grade Grade Medium
Abrasive Material Aluminum Oxide
Arbor Hole Size 1 1/4"
Arbor Hole Type Unthreaded Hole
Arbor Size 1 1/4"
Bond Type Vitrified
Color Brown
Compatible Tool Type Bench Grinder, Pedestal Grinder
Diameter 10"
Grade Grade MED
Grit 60
Hardness Medium (M)
Included Reducer Bushing Size 3/4", 7/8", 1"
Max. Speed 2485 RPM
Maximum Operating Speed 3250 RPM
Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Series 57A Series
Thickness 1"
Wheel Hardness M
Wheel Type Type 1

Shipping Information

Height (cm) 2.54
Length (cm) 25.4
Width (cm) 25.4
HS Code 6804226000
Country Of Origin MX
Weight (kg) 4.2435

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site