-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rubbing Brick |
|---|---|
| Abrasive Material | Silicon Carbide |
| Brick Design | Plain |
| Color | Gray |
| Grade | Coarse |
| Grit | 24 |
| Height | 2" |
|---|---|
| Length | 8" |
| Overall Height | 2" |
| Overall Length | 8" |
| Overall Width | 2" |
| Width | 2" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 5.08 |
| HS Code | 6804221000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.0575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)