-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rubbing Brick |
|---|---|
| Abrasive Material | Silicon Carbide |
| Brick Design | Fluted With Handle |
| Color | Black |
| Grade | Very Coarse |
| Grit | 20 |
|---|---|
| Height | 1" |
| Length | 6" |
| Width | 3" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 7.62 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 1.026 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)