-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Single Grit Sharpening Stone |
|---|---|
| Abrasive Grade | Grade Medium |
| Abrasive Material | Aluminum Oxide |
| Color | Brown, Orange |
| File Shape | Beveled |
| Grade | Medium Duty |
| Height | 3/16" |
|---|---|
| Length | 5" |
| Primary Material Application | Aluminum, Brass, Bronze, Copper, Masonry, Stainless Steel, Titanium |
| Trade Number | MT125 |
| Width | 1" |
| Height (cm) | 0.48 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 2.54 |
| HS Code | 6804300000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)