-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sharpening Slip File |
|---|---|
| Abrasive Material | Aluminum Oxide |
| Color | Brown, Orange |
| File Shape | Round |
| Grade | Fine |
| Height | 3/8" |
| Length | 4 1/2" |
|---|---|
| Primary Material Application | Carbide, Stainless Steel, Tool Steel |
| Shape | Round Edges |
| Trade Number | Fs34 |
| Width | 1 3/4" |
| Height (cm) | 0.95 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 4.44 |
| HS Code | 6804300000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)