-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sharpening Slip File |
|---|---|
| Abrasive Grade | Grade Medium |
| Abrasive Material | Aluminum Oxide |
| Color | Brown, Orange |
| File Shape | Round |
| Height | 7/16" |
|---|---|
| Length | 4" |
| Primary Material Application | Carbide, Stainless Steel, Tool Steel |
| Trade Number | MS14 |
| Width | 1" |
| Height (cm) | 1.11 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.54 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.054 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)