-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Full Face Respirator |
|---|---|
| Cartridges Included | No |
| Configured For | Cartridges |
| Connection | Threaded |
| Facepiece Material | Silicone |
| Faceplate Features | Wide Field Of Vision |
| Features | Chin Support |
| Full Face Suspension Type | Hook-And-Loop (5-Point) |
| Head Harness Material | Neoprene |
|---|---|
| Includes Speaking Diaphragm | Yes |
| Mask Size | M/L |
| Number Of Cartridges Included | 0 |
| Respirator Connection Type | Threaded |
| Series | 7600 Series |
| Size | L, M |
| Standards | NIOSH |
| Height (cm) | 16.76 |
|---|---|
| Length (cm) | 28.96 |
| Width (cm) | 21.34 |
| HS Code | 9020006000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.0125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)