-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Filter Cover Assembly |
|---|---|
| Brand And Series | Honeywell North |
| Color | Clear |
| Compatible With Brand | Honeywell North |
| Compatible With Grainger Part Number | 3WXZ8, 4RM31, 5HV73 |
| Compatible With Manufacturer Part Number | 7506N95, 7506N99, 7506R95 |
| Compatible With Series | 5400, 5500, 7600, 7700, Ru6500, Ru8500 |
|---|---|
| For Use With | 7506N99, 7506R95, Filter Retainer For 7506N95 |
| Includes | (2) N750027 Covers, (2) N750038 Filter Support |
| Product Type | Filter Cover Assembly |
| System Type | Apr System |
| Height (cm) | 3.18 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 11.43 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)