-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chemical Resistant Gloves |
|---|---|
| Color | Orange |
| Color Family | Orange |
| Cuff | Beaded |
| Cuff Style | Beaded |
| Finish | Powder Free |
| Glove Length | 15" |
| Glove Material | Natural Rubber Latex |
| Glove Size | 9 |
| Glove Thickness | 20 mil. |
|---|---|
| Length | 15" |
| Liner Material | Powder Free |
| Liner Type | Powder Free |
| Size | 9 |
| Supported/unsupported | Unsupported |
| Texture | Rough |
| Thickness | 20 mil. |
| Standards | TESTING: LEST-RP-CC005.3 MODIFIED PARTICULATE AND EXTRACTABLES, ASTM 739 PERMEATION |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 44.45 |
| Width (cm) | 30.48 |
| HS Code | 4015191050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)