-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fitting |
|---|---|
| Angle | 45° |
| Centerline Radius | 1 1/2" |
| Coating | Galvanized |
| Connection Type | Clamp Together |
| Diameter | 12" |
| Duct Size | 12" |
| End Type | Rolled Edge |
| Finish | Galvanized |
| For Duct Diameter | 12" |
| Gauge | 22 ga. |
| Inlet Dia. | 12" |
| Inside Diameter | 12" |
|---|---|
| Material | Steel |
| Material Thickness | 22 ga. |
| Maximum Pressure Rating | 42 in. wc |
| Minimum Pressure Rating | 2 in. wc |
| Outlet Dia. | 12" |
| Overall Height | 12" |
| Overall Length | 20 3/4" |
| Product Type | Elbow |
| Series | QF Series |
| Type | 45 Degrees Elbow |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 7307994000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.06 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)