-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Branch |
|---|---|
| Angle | 30° |
| Branch Diameter | 8" |
| Connection Type | Clamp Together |
| End Type | Quick Fit |
| For Duct Diameter | 8" |
| Height | 18" |
| Inlet Dia. | 8" |
| Inside Diameter | 8" |
| Length | 12" |
| Material | Stainless Steel |
| Material Grade | Grade 304 |
| Material Thickness | 22 ga. |
|---|---|
| Max. Pressure Rating | 42 in. wc |
| Max. Temp. Rating | 1100°F |
| Mfr. Series | QF |
| Min. Pressure Rating | 2 in. wc |
| Outlet Dia. | 8" |
| Overall Height | 18" |
| Overall Length | 12" |
| Overall Width | 8" |
| Product Type | In Cut |
| Series | QF Series |
| Width | 8" |
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 20.32 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.016 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)