NORDFAB 8040300053 3223-1210-100000 Duct Fitting Inch Cut 12 x 10

Item: AD3LNE
Model: 8040300053
Cross Ref: 40D580 / 3223-1210-100000
Check Availability
In Stock

Get it by Tuesday, Mar 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$181.10
5% off
$172.05 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Fitting
Coating Galvanized
Diameter 12" x 10"
Duct Size 12" x 10"
Gauge 22 ga.
Inlet Dia. 12"
Length 16"
Material Steel
Outlet Dia. 10"
Type In Cut
Width 16"

Shipping Information

Height (cm) 66.04
Length (cm) 40.64
Width (cm) 40.64
HS Code 7307994000
Country Of Origin US
Weight (kg) 0.45

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site