NORDFAB 8040300003 3223-0404-100000 Duct Fitting Inch Cut 4 x 4

Item: AD3LMQ
Model: 8040300003
Cross Ref: 40D567 / 3223-0404-100000
16 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$121.51
5% off
$115.43 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Fitting
Coating Galvanized
Diameter 4" x 4"
Duct Size 4" x 4"
Gauge 22 ga.
Inlet Dia. 4"
Length 10"
Material Steel
Outlet Dia. 4"
Type In Cut
Width 10"

Shipping Information

Height (cm) 35.56
Length (cm) 25.4
Width (cm) 25.4
HS Code 7307994000
Country Of Origin US
Weight (kg) 0.855

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site