-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | NFMES Manual Blastgate |
|---|---|
| Blade Material | Galvanized Steel |
| Connection Type | Clamp Together |
| Duct Size | 8" |
| End Type | Quick Fit |
| Finish | Galvanized |
| For Duct Diameter | 8" |
| Inside Diameter | 8" |
| Length | 5" |
| Material | Steel |
| Material Thickness | 22 ga. |
|---|---|
| Maximum Pressure Rating | 42 in. wc |
| Maximum Temperature Rating | 250°F |
| Overall Depth | 5" |
| Overall Length | 5" |
| Overall Width | 11" |
| Product Type | Manual Blast Gate |
| Series | QF Series |
| Width | 11" |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 27.94 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)