-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | NFMES Manual Blastgate |
|---|---|
| Duct Size | 4" |
| Length | 5 3/8" |
| Material | Galvanized Steel |
|---|---|
| Width | 6 3/25" |
| Height (cm) | 13.65 |
|---|---|
| Length (cm) | 13.65 |
| Width (cm) | 15.56 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)