NOBLES MV-STRV-0001 Walk Behind Carpet Extractor, 21 Gallon Capacity, 235Ah Batteries, 100 Psi, 22 Inch Cleaning Path

Item: CH6QPA
Model: MV-STRV-0001
Cross Ref: 4VDT8
Check Availability
In Stock.

Get it by Tuesday, Feb 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$28,782.22
10% off
$25,904.00 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Walk Behind Carpet Extractor
Brush Speed 400 RPM
Cleaning Path 22"
Features Readyspace Technology Allows Carpets To Dry And Be Ready For Foot Traffic In 30 Min Or Less, Rollers And Deep Cleaning Brushes Can Perform Interim And Restorative Carpet Cleaning
Includes Brushes, Rollers
Material Rotational Molded Polyethylene
Motor Hp 0.6 hp
Motor Stage 3
No. Of 3 Stage Motor 2
Power Source 4 6V, 235Ah Batteries
Pressure 100 psi
Pump Pressure 100 psi
Recovery Tank Capacity 21 gal.
Solution Tank Capacity 21 gal.
Sound Level 72 dBA
Standards Cri
Vacuum Motor (2) 3 Stage 0.6 hp

Shipping Information

Country Of Origin USA
Weight (kg) 339.75

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site