-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Walk Behind Carpet Extractor |
|---|---|
| Brush Speed | 1380 RPM |
| Cleaning Path | 20" |
| Cord Length | 50 ft. |
| Features | Drop Down Hose For Easy Emptying, Simple Controls For Ease Of Use, Solenoid Valve That Helps Prevent Drips |
| Material | Rotational Molded Polyethylene |
| Motor Hp | 1.8 hp |
| Motor Stage | 3 |
| Power Source | 115V |
|---|---|
| Pump Pressure | 100 psi |
| Recovery Tank Capacity | 14.5 gal. |
| Solution Tank Capacity | 10 gal. |
| Sound Level | 78 dBA |
| Standards | Cri |
| Vacuum Motor | 3 Stage, 1.8 hp |
| Height (cm) | 105.41 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 114.3 |
| HS Code | 8451800000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 59.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)