-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tee |
|---|---|
| Application | Potable Water |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Tee |
| Body Material | Wrought Copper |
| Fitting Material | Wrot Copper |
| Fitting Side A Connection Type | Cup |
| Fitting Side B Connection Type | Cup |
|---|---|
| Fitting Side C Connection Type | Cup |
| Max. Pressure | 336 psi |
| Outside Dia. | 2 5/8" |
| Size | 2 1/2" |
| Specific Pipe Fitting Shape | Tee |
| Temp. Range | -20°F to +400°F |
| Height (cm) | 7.04 |
|---|---|
| Length (cm) | 15.42 |
| Width (cm) | 12.01 |
| HS Code | 7412100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9369 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)