-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Tee |
|---|---|
| Application | Potable Water |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Tee |
| Body Material | Wrought Copper |
| Fitting Material | Wrot Copper |
| Fitting Side A Connection Type | Cup |
| Fitting Side A Copper Tube Size | 5/16" |
| Fitting Side A Tube Outer Dia. | 7/16" |
| Fitting Side B Connection Type | Cup |
| Fitting Side B Copper Tube Size | 5/16" |
|---|---|
| Fitting Side B Tube Outer Dia. | 7/16" |
| Fitting Side C Connection Type | Cup |
| Fitting Side C Copper Tube Size | 5/16" |
| Fitting Side C Tube Outer Dia. | 7/16" |
| Max. Pressure | 623 psi |
| Outside Dia. | 0.438" |
| Size | 0.312" |
| Specific Pipe Fitting Shape | Tee |
| Temp. Range | -20°F to +400°F |
| Height (cm) | 0.91 |
|---|---|
| Length (cm) | 3.48 |
| Width (cm) | 2.01 |
| HS Code | 7412100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |





Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)