NEW YORK WIRE FCS8768-M Screen Fiberglass 24 Inch Width 100ft L

Item: AC7AYG
Model: FCS8768-M
Cross Ref: 36Y940
23 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$79.69
5% off
$75.71 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Door & Window Screen
Application Doors, Windows
Color Gray
Form Roll
Length 100 ft.
Mesh Rating Medium
Mesh Size 18 x 16
Mesh Size Range Medium
Overall Length 100 ft.
Overall Width 2 ft.
Product Type Replacement Screen
Protection From Insects
Resistance Properties Tear Resistant
Screen Material Fiberglass
Standards Greenguard Gold
Type Gray
Width 24"
Wire Dia. 0.011"

Shipping Information

Height (cm) 3.81
Length (cm) 61.98
Width (cm) 3.81
HS Code 7019529010
Country Of Origin MX
Weight (kg) 2.16

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site