-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Door & Window Screen |
|---|---|
| Application | Doors, Windows |
| Color | Charcoal |
| Form | Roll |
| Length | 7 ft. |
| Mesh Rating | Medium |
| Mesh Size | 18 x 16 |
| Mesh Size Range | Medium |
| Overall Length | 7 ft. |
| Overall Width | 2 ft. |
|---|---|
| Product Type | Replacement Screen |
| Protection From | Insects |
| Resistance Properties | Tear Resistant |
| Screen Material | Fiberglass |
| Standards | Greenguard Gold |
| Type | Charcoal |
| Width | 24" |
| Wire Dia. | 0.011" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 61.47 |
| Width (cm) | 3.81 |
| HS Code | 7019529010 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)