-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Absorbent Mat Pad |
|---|---|
| Absorbency Weight | Heavy |
| Backing Material | Polypropylene |
| Backing Properties | Leak Resistant |
| Color | Gray |
| Color/pattern | Gray |
| Connector Type | No Connector |
| Dimpled | Yes |
| Dispenser Box | No |
| Flame Resistant | Yes |
| Fluids Absorbed | Universal |
| Foot Traffic | Not Recommended |
| For Use With Chemical Or Metal Type | Universal |
| Incinerable | Yes |
| Includes Coverstock | No |
| Length | 20" |
| Material | Polypropylene |
| Neutralizing | No |
|---|---|
| Number Of Layers | 8 |
| Number Of Pads | 25 |
| Perforated Size | Not Perforated |
| Perforations | No |
| Product Type | Ceiling Tile Sorbent Pad |
| Recycled Content (%) | 25% |
| Size | 15 1/2" x 20" |
| Specialized Applications | Above Ceiling Tile Absorbent, MainteNaNce |
| Static Dissipative | No |
| Uv Resistant | No |
| Volume Absorbed Per Pad | 20 oz. |
| Volume Absorbed Per Pkg. | 4 gal. |
| Volume Absorbed Per Pound | 8 gal. |
| Width | 15 1/2" |
| Wringable | Yes |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 53.34 |
| Width (cm) | 40.64 |
| HS Code | 5603949030 |
|---|---|
| Weight (kg) | 2.6775 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)