-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Absorbent Mat Pad |
|---|---|
| Absorbency Weight | Heavy |
| Color | White |
| Color/pattern | White |
| Connector Type | No Connector |
| Dimpled | Yes |
| Dispenser Box | No |
| Flame Resistant | Yes |
| Floating | Yes |
| Fluids Absorbed | Oil Only |
| Foot Traffic | Light |
| For Use With Chemical Or Metal Type | Oil Only |
| Incinerable | Yes |
| Includes Coverstock | No |
| Land Fill Disposable | Yes |
| Length | 20" |
| Material | Polypropylene |
| Neutralizing | No |
|---|---|
| Number Of Layers | 8 |
| Number Of Pads | 100 |
| Perforated | Yes |
| Perforated Size | 10" x 15" |
| Perforations | Center Along Width |
| Printed Message | No Message |
| Product Type | Sorbent Pad |
| Recycled Content (%) | No Recycled Content |
| Size | 15" x 20" |
| Standards | 29 Cfr 1910.22(A)(2), 40 Cfr 112.7, 40 Cfr 122.26 |
| Static Dissipative | No |
| Uv Resistant | No |
| Volume Absorbed Per Pad | 28 oz. |
| Width | 15" |
| Wringable | Yes |
| Height (cm) | 32.38 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 38.1 |
| HS Code | 5603949030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.402 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)