-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Repair Tool |
|---|---|
| Length | 6 1/2" |
| Material | Steel |
| Size | 3 1/4" to 3 3/4" |
| System Of Measurement | Imperial |
|---|---|
| Thread Type | Metric |
| Type | Internal Thread Repair |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 27.3 |
| HS Code | 8203403000 |
|---|---|
| Country Of Origin | IL |
| Weight (kg) | 1.4625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)