-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mandrel & Nosepiece Set |
|---|---|
| Material | Steel |
| System Of Measurement | Metric |
| Type | Mandrel And Nosepiece Set |
|---|---|
| Use With | 4BB23 |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 1.52 |
| HS Code | 7318190000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)