-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fully Threaded Welding Stud |
|---|---|
| Base Dia. | 3/8" |
| Class | Class 2A |
| Finish | Bright |
| Hardness | Rockwell B71 |
| Material | Steel |
| Minimum Tensile Strength | 61000 psi |
| Mountable Stud Type | Drawn Arc Weld Stud |
| Process | Stud Welding |
| Required Chuck | 500001011 |
| Required Ferrule | 100101025 |
| Required Ferrule Grip | 501001007 |
| Required Foot | 502001137 |
| Rockwell Hardness | B71 |
| Standards | Astm A108, Astm A29 |
|---|---|
| Stud Length | 1 1/8" |
| Stud Welding Process | Drawn Arc |
| System Of Measurement | Imperial |
| Tensile Strength | 61000 psi |
| Thread Class | 2A |
| Thread Size | 3/8"-16 |
| Thread Standard | UNC |
| Thread Type | Coarse |
| Type | CFL |
| Weld Base Diameter | 3/8" |
| Weld Stud Type | Cfl Fully Threaded |
| Welding Processes | Drawn Arc |
| Yield Strength | 49000 psi |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 12.7 |
| HS Code | 7318155030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.26 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)