-
Select Country
- Source Now
Get it by Thursday, Feb 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Duct Tape |
|---|---|
| Adhesion To Steel | 80 oz./in. |
| Adhesive | Rubber |
| Adhesive Material | Rubber |
| Brand And Series | Nashua 398 |
| Color | Silver |
| Common Industry | Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse |
| Duct Tape Grade | Grade Industrial |
| Duct Tape Length | 55m |
| Duct Tape Primary Material | Cloth |
| Duct Tape Type | Professional Grade Duct Tape |
| Duct Tape Width | 72 mm |
| Environment | Indoor And Outdoor |
| Imperial Tape Length | 60 yd. |
| Imperial Tape W X L | 2 13/16" x 60 yd. |
| Imperial Tape Width | 2 13/16" |
| Length | 55m |
| Maximum Tape Performance Temperature | 200°F |
| Metric Tape Length | 55m |
| Metric Tape Width | 72 mm |
| Minimum Tape Performance Temperature | 40°F |
| Performance Temp. | +40°F to +200°F |
| Product Form | Continuous Roll |
|---|---|
| Series | 398 Series |
| Shape | Continuous Roll |
| Specifications Met | Ul Listed |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Rubber |
| Tape Backing Construction | Cloth |
| Tape Backing Material | Polyethylene Coated Cloth |
| Tape Color | Gray |
| Tape Dispensing Form | Continuous Roll |
| Tape Duty Rating | Heavy Duty, Standard Duty |
| Tape Elongation | 20% |
| Tape Shape | Continuous Roll |
| Tape Sub-type | General Purpose Duct Tape |
| Tape Tensile Strength | 26 lbs./in. |
| Tape Thickness | 11 mil. |
| Tape Type | Duct & Repair Tape |
| Temperature Range | 40°F to 200°F |
| Thickness | 11 mil. |
| Width | 72 mm |
| standard | UL 723 |
| Height (cm) | 30.99 |
|---|---|
| Length (cm) | 33.53 |
| Width (cm) | 33.78 |
| HS Code | 5906100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)