-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Duct Tape |
|---|---|
| Adhesive | Rubber |
| Adhesive Material | Rubber |
| Color | Silver |
| Length | 55m |
| Performance Temp. | +30°F to +200°F |
|---|---|
| Shape | Continuous Roll |
| Thickness | 13 mil. |
| Width | 48 mm |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 17.02 |
| Width (cm) | 17.02 |
| HS Code | 5906100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)