-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Crane Dynamometer |
|---|---|
| Accuracy | -0.1% to +0.1% |
| Capacity | 2500 lbs. |
| Corded/wireless | Wireless |
| Digital/mechanical | Digital |
| Display | LED |
| Finish | Anodized |
| Housing Material | Alloy Steel |
| Includes | Rf Receiver For Use With Msi-8000 Remote Display, Safety Documents, User Guide |
| Material | Aerospace Quality Alloy Steel |
| Overall Height | 14 1/32" |
| Overall Length | 1 3/4" |
|---|---|
| Overall Width | 5" |
| Power Source | Rechargeable Battery |
| Remote Control/display | No Remote Control Or Remote Display |
| Scale Accuracy | -0.1% to +0.1% |
| Scale Display | LED |
| Scale Graduations | 1 lbs. |
| Standards | Asme B30.26-6, Osha 29Cfr1910 Subpart N, Osha 29Cfr1910.179 |
| Temp. Range | -4°F to +122°F |
| Weighing Units | KG, LB |
| Height (cm) | 11.94 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 20.32 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 3.573 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)