-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Carabiner |
|---|---|
| Carabiner Shape | Pear |
| Gate Opening | 1" |
| Includes Retaining Pin | No |
| Length | 4.9" |
| Lock Type | Double Action Twist Lock |
|---|---|
| Material | Aluminum |
| Overall Width | 3 1/4" |
| Tensile Strength | 5000 lbs. |
| Weight Capacity | 400 lbs. |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 23.88 |
| Width (cm) | 18.29 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.2475 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)