-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Carabiner |
|---|---|
| Carabiner Shape | Pear |
| Gate Opening | 2" |
| Gate Type | Auto Locking |
| Includes Retaining Pin | No |
| Length | 9 1/2" |
| Lock Type | Double Action Twist Lock |
|---|---|
| Material | Steel |
| Overall Width | 5" |
| Tensile Strength | 5000 lbs. |
| Weight Capacity | 400 lbs. |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 13.97 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.855 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)