-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Inhalation Valve |
|---|---|
| Accessory Type | Inhalation Valve |
| Brand And Series | Msa |
| Color | Black |
| Compatible With Brand | Msa |
| Compatible With Manufacturer Part Number | 471286, 471298, 471310, 480259, 480263, 480267, 808071, 808072, 808073, 808074, 808075, 808076 |
|---|---|
| Compatible With Series | Comfo, Ultra Twin |
| For Use With | Comfo Classic Half Mask Respirators, Ultra Twin Full Face Respirators |
| System Type | Apr System |
| standard | NIOSH APPROVED |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 5.08 |
| HS Code | 9020009000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)