-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Inhalation Valve |
|---|---|
| Accessory Type | Inhalation Valve |
| Brand And Series | Msa Advantage 420 |
| Compatible With Brand | Msa |
| Compatible With Manufacturer Part Number | 10102182, 10102183, 10102184 |
| Compatible With Series | Advantage 420 |
| For Use With | Advantage Series 420 Respirators |
|---|---|
| Height | 13 3/8" |
| System Type | Apr System |
| Width | 13 3/4" |
| standard | NIOSH APPROVED |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 5.59 |
| HS Code | 9020009000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)