-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Visor |
|---|---|
| Color | Clear |
| Compatible With Brand | Msa |
| Compatible With Series | V GARD Series |
| Dielectric Protection | No |
| Face Shield Visor Coating | Anti Fog, Anti Scratch |
| Features | Extended Length And Width For Greater Coverage, Maximum Uv Protection, Reflective Coating Helps Filter In Radiation And Dissipate Heat |
| For Use With | V Gard Frame |
| Includes | Instructions |
| Includes Anti-fog Visor Coating | Yes |
| Includes Anti-static Visor Coating | No |
| Includes No Visor Coatings | No |
|---|---|
| Includes Scratch-resistant Visor Coating | Yes |
| Material | Polycarbonate |
| Replacement Visor Color | Clear |
| Ultra-violet Scale Protection Designation | U6 |
| Visor Height | 9 1/2" |
| Visor Material | Polycarbonate |
| Visor Thickness | 0.07" |
| Visor Width | 17 3/4" |
| Welding Shade Designation | Not Rated For Welding Use |
| Standards | ANSI/ISEA Z87.1-2010, AS/NZS 1337, CSA Z94.3, EN 166 |
| Height (cm) | 0.18 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 45.08 |
| HS Code | 3926909980 |
|---|---|
| Weight (kg) | 0.1935 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)