-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Visor |
|---|---|
| Application | General Purpose |
| Color | Clear |
| Compatible With Brand | Msa |
| Compatible With Series | V GARD Series |
| Dielectric Protection | No |
| Face Shield Visor Coating | Anti Fog, Anti Scratch |
| Features | Contour Sides For A Closer Fit, Maximum Uv Protection |
| For Use With | V Gard Chin Protector |
| Includes | Instructions |
| Includes Anti-fog Visor Coating | Yes |
| Includes Anti-static Visor Coating | No |
|---|---|
| Includes No Visor Coatings | No |
| Includes Scratch-resistant Visor Coating | Yes |
| Material | Polycarbonate |
| Replacement Visor Color | Clear |
| Standards | Ansi/Isea Z87.1-2015, As/Nzs 1337, Csa Z94.3, En 166 (2C-1.2 Msa 1B) |
| Ultra-violet Scale Protection Designation | U6 |
| Visor Material | Polycarbonate |
| Visor Thickness | 0.06" |
| Visor Width | 17" |
| Welding Shade Designation | Not Rated For Welding Use |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 42.67 |
| Width (cm) | 20.83 |
| HS Code | 3926909980 |
|---|---|
| Weight (kg) | 0.1845 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)