-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hard Hat |
|---|---|
| Accessory Slots | Yes |
| Ansi Class | C |
| Ansi Type | Type 1 |
| Color | Yellow |
| Graphics | None |
|---|---|
| Shell Material | Polyethylene |
| Style | Front Brim |
| Suspension | 6 Pt. Ratchet |
| Venting | Yes |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 22.86 |
| HS Code | 6506106075 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.378 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)