-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hard Hat |
|---|---|
| Accessory Mounting Options | Side-Slots |
| Accessory Slots | Yes |
| Ansi Class | E |
| Ansi Classification | Type 1, Class E |
| Ansi Type | Type 1 |
| Application | General Purpose |
| Color | Green, Yellow |
| Csa Class | Class E |
| Csa Type | 1 |
| Fits Hat Size | 6 1/2" to 8" |
| Head Protection Graphics | No Graphics |
| Head Protection Material | Polyethylene |
|---|---|
| Head Protection Style | Front Brim |
| Head Protection Suspension Type | Ratchet (4-Point) |
| Head Protection Venting | No |
| High-visibility | Yes |
| Number Of Suspension Points | 4 |
| Series | V-GARD Series |
| Shell Material | Polyethylene |
| Standards | Ansi Z89.1-2014, Csa Z94.1-2015 |
| Style | Front Brim |
| Suspension | 4 Pt. Ratchet |
| Venting | No |
| Height (cm) | 39.62 |
|---|---|
| Length (cm) | 57.66 |
| Width (cm) | 47.24 |
| HS Code | 6506106075 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.387 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)