MORSE DRUM 611M-114 Drum Racker, 1.42m, Spark Resist, Air Power Lift/Tilt, 208L Drum, 800 lbs. Capacity

Item: AF6EWG
Model: 611M-114
Check Availability
Limited Availbility

Get it by Monday, Mar 2

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Product Details

    • Organise and retrieve drums easily with this racker
    • Air-powered tilt mechanism for helping your employees complete jobs with precision
    • Built to support steel or plastic drums
    • Move drums to wherever you need with this industrial drum racker's wheels
    • Spark-resistant for ensuring a safe working environment
    • Locking mechanism for stabilising the equipment while in use

Shipping Information

Height (cm) 208.28
Length (cm) 187.96
Width (cm) 121.92
HS Code 8428900390
Country Of Origin US
Weight (kg) 369

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site