-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Rackers |
|---|---|
| Base Dimension | 46" x 36" |
| Capacity | 800 lbs. |
| Drum Action | Lift, Rack, Tilt, Transport |
| Drum Material | Fiber, Plastic, Steel |
| Drum Size | 55 gal. |
| Frame Type | Single Stage |
| Full Capacity | 800 lbs. |
| Group | 31 |
| Includes | Pad Kit For Plastic Drums |
| Length | 54 1/2" |
| Lift Operation Type | Air Power |
| Load Capacity | 800 lbs. |
|---|---|
| Max. Height | 90 1/2" |
| Max. Racking Height | 56" |
| Min. Height | 78" |
| No. Of Drums | 1 |
| Operation Type | Manual, Pneumatically Automated |
| Other | Includes Pad Kit For Plastic Drum |
| Tilt Operation Type | Air Power |
| Turning Radius | 61" |
| Wheel Dia. | 5" |
| Width | 35 3/4" |
| Height (cm) | 208.28 |
|---|---|
| Length (cm) | 187.96 |
| Width (cm) | 121.92 |
| HS Code | 8428900390 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 369 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)