-
Select Country
- Source Now
Get it by Friday, Mar 6
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Heavy-Duty Hydra-Lift Karrier |
|---|---|
| Capacity | 1200 lbs. |
| Dispense Height | 72" |
| Drum Dia. | 22" to 23.5" |
| Drum Rotation | 360° |
| Drum Size | 55 gal. |
| Full Capacity | 1200 lbs. |
| Group | 31 |
|---|---|
| Half-full Capacity | 600 lbs. |
| Length | 62 1/2" |
| Lift Operation Type | Hand Pump |
| Lift Style | Manual Lift |
| Tilt Operation Type | Pull Chain |
| Tilt Style | Manual Tilt |
| Height (cm) | 172.72 |
|---|---|
| Length (cm) | 170.18 |
| Width (cm) | 121.92 |
| HS Code | 8428900390 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 218.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)