-
Select Country
- Source Now
Get it by Friday, Mar 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Heavy-Duty Hydra-Lift Karrier |
|---|---|
| Amperage Draw | 11.8A |
| Amps Drawn | 11.8A |
| Capacity | 1200 lbs. |
| Dispense Height | 72" |
| Drum Size | 55 gal. |
| Explosion Proof | No |
| Frequency | 60 Hz |
| Full Capacity | 1200 lbs. |
| Group | 31 |
| Half-full Capacity | 600 lbs. |
| Hp | 1 hp |
|---|---|
| Length | 62 1/2" |
| Lift Operation Type | AC Power |
| Lift Style | Power Lift |
| Motor Control | Cord, Plug, Switch |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Phase | 1 |
| Style | TEFC |
| Tilt Operation Type | Pull Chain |
| Tilt Style | Manual Tilt |
| Voltage | 115V |
| Height (cm) | 172.72 |
|---|---|
| Length (cm) | 170.18 |
| Width (cm) | 121.92 |
| HS Code | 8428900390 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 241.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)