-
Select Country
- Source Now
Get it by Friday, Feb 20
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
| Item | Tap |
|---|---|
| Chamfer Type | Plug |
| Finish | Bright |
| Material | High Speed Steel |
| Number Of Flutes | 3 |
| Overall Length | 1 15/16" |
|---|---|
| Thread Direction | Right Hand |
| Thread Length | 5/8" |
| Thread Limit | D3 |
| Thread Size | M3 x 0.5 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 4.93 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)